CSA BIB OVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA BIB OVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76711XL-FLGR
  • Mfr. Model # S76711XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Hi Visibility Unlined Bib Overall
  • Material 100% Polyester Knit
  • Standards CSA-Z96-09
  • Closure Type 2-Way Zipper Under Storm Flap
  • Fabric Weight 130 gsm
  • Colour Fluorescent Yellow/Green
  • Inseam 30-1/2"
  • Number of Outside Pockets 7
  • Gender Men's
  • Fits Waist Size 40" to 42"
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list