Skip Content
CSA 5IN1 JACKET/RVRSIBLE LINER,ORG,4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5IN1 JACKET/RVRSIBLE LINER,ORG,4XLT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42661-4XLTFLOR
  • Mfr. Model # RICS42661-4XLT-FLOR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Safety 5-in-1 Parka
  • Material 100% Polyurethane-Coated Polyester
  • Colour Fluorescent Orange
  • Length 37-1/2"
  • Size 4X-Large Tall
  • Standards CSA-Z96-09 Class 2, Level 2
  • Closure Type Zipper with Storm Flap
  • Lining Material 100% Polyester
  • Gender Men's
  • Insulated Yes
  • Fits Chest Size 55" - 57"
  • Fabric Weight 300D
  • ANSI Class ANSI 107-2010 Compliant Class 3, Level 2
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list