Skip Content
CSA 5IN1 JACKET/RVRSIBLE LINER,GRN,5XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5IN1 JACKET/RVRSIBLE LINER,GRN,5XLT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42661-5XLTFLGR
  • Mfr. Model # RICS42661-5XLT-FLGR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Fluorescent Green
  • Length 38"
  • Item Safety 5-in-1 Parka
  • Size 5X-Large Tall
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-09 Class 2, Level 2
  • Closure Type Zipper with Storm Flap
  • Lining Material 100% Polyester
  • Fabric Weight 300D
  • Fits Chest Size 58" - 60"
  • Insulated Yes
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • Gender Men's
  • ANSI Class ANSI 107-2010 Compliant Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list