Skip Content
CSA 5IN1 JACKET/RVRSIBLE LINER,GRN,3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5IN1 JACKET/RVRSIBLE LINER,GRN,3XLT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42651-3XLTFLGR
  • Mfr. Model # RICS42651-3XLT-FLGR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item Safety 5-in-1 Parka
  • Material 100% Polyurethane-Coated Polyester
  • Length 37"
  • Size 3X-Large Tall
  • Lining Material 100% Polyester
  • Fabric Weight 300D
  • Insulated Yes
  • Closure Type Zipper with Storm Flap
  • Standards CSA-Z96-09 Class 2, Level 2
  • Fits Chest Size 52" - 54"
  • Gender Men's
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2
  • ANSI Class ANSI 107-2010 Compliant Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list