Skip Content
CSA 5IN1 JACKET/RVRSIBLE LINER,BLK,MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5IN1 JACKET/RVRSIBLE LINER,BLK,MT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42641MT-BLK
  • Mfr. Model # RICS42641-MT-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Safety 5-in-1 Parka
  • Colour Black
  • Length 35"
  • Material 100% Polyurethane-Coated Polyester
  • Size Medium Tall
  • Standards CSA-Z96-09 Class 1, Level 2
  • Lining Material 100% Polyester
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 300D
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Insulated Yes
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list