Skip Content
CSA 5IN1 JACKET/RVRSIBLE LINER,BLK,6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5IN1 JACKET/RVRSIBLE LINER,BLK,6XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42671-6XL-BLK
  • Mfr. Model # RICS42671-6XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Safety 5-in-1 Parka
  • Colour Black
  • Length 36-1/2"
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-09 Class 1, Level 2
  • Size 6X-Large
  • Closure Type Zipper with Storm Flap
  • Lining Material 100% Polyester
  • Fabric Weight 300D
  • Insulated Yes
  • Fits Chest Size 61" - 63"
  • Number of Outside Pockets 5
  • Gender Men's
  • Number of Inside Pockets 2
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list