!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
5-IN-1 SAFETY PARKA, ANSI CLASS 3, 3XL, BLACK, ZIPPER/SNAPS, 5 POCKETS

5-IN-1 SAFETY PARKA, ANSI CLASS 3, 3XL, BLACK, ZIPPER/SNAPS, 5 POCKETS

TOUGH DUCK

5-IN-1 SAFETY PARKA, ANSI CLASS 3, 3XL, BLACK, ZIPPER/SNAPS, 5 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5-IN-1 SAFETY PARKA, ANSI CLASS 3, 3XL, BLACK, ZIPPER/SNAPS, 5 POCKETS

5-IN-1 SAFETY PARKA, ANSI CLASS 3, 3XL, BLACK, ZIPPER/SNAPS, 5 POCKETS

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $326.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RICS42651-3XLT-BLK
  • Mfr. Model # RICS42651-3XLT-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 1396
  • Shipping Weight 5.5 lbs

Product Details

This men's black parka is size XXX-large tall and is made out of 100% polyurethane coated polyester. It meets the standards for CSA-Z96-09 Class 1, Level 2. High-visibility (hi-vis) jackets and coats keep workers warm and help them stand out in high-risk environments. They have bright colours and reflective materials for more visibility.

Technical Specs

  • Item High Visibility Jacket
  • Style Parka
  • Gender Men's
  • Colour Black
  • Number of Outside Pockets 3
  • Hood Style Detachable Hood
  • Material Polyurethane
  • Minimum Chest Size 52 in
  • Size-Body Type Tall
  • Number of Inside Pockets 2
  • CSA Class 1
  • ANSI Class 1
  • Front Closure Type Snap, Zipper
  • Size 3XL
  • Includes Hood Yes
  • Maximum Chest Size 54 in
  • Standards CSA-Z96-09 Class 1, Level 2
  • Insulated for Cold Conditions Yes
  • Fabric Weight 300D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list