Skip Content
CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5-IN-1 JACKET/REVERSIBLE LINER

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42641LT-BLK
  • Mfr. Model # S42641LT-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Lined 5 in 1 Safety Jacket
  • Length 35.5"
  • Material 100% Polyurethane-Coated Polyester
  • Size Large Tall
  • Standards CSA-Z96-15 Compliant-Class 1, Level 2, ANSI107-2010 Compliant-Class 1, Level 2
  • Fabric Weight 5.3 oz.
  • Lining Material 100% 6 oz. Quilted Polyester Insulation
  • Insulated Yes
  • Closure Type Zipper under storm flap
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class CSA-Z96-09 Class 1, Level 2
  • Number of Inside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list