CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA 5-IN-1 JACKET/REVERSIBLE LINER

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42631-5XL-BLK
  • Mfr. Model # S42631-5XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Lined 5 in 1 Safety Jacket
  • Colour Black
  • Length 36"
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-15 Compliant-Class 1, Level 2, ANSI107-2010 Compliant-Class 1, Level 2
  • Size 5X-Large
  • Closure Type Zipper under storm flap
  • Fabric Weight 5.3 oz.
  • Lining Material 100% 6 oz. Quilted Polyester Insulation
  • Insulated Yes
  • Fits Chest Size 58" - 60"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 3
  • Gender Men's
  • ANSI Class CSA-Z96-09 Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list