CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA 5-IN-1 JACKET/REVERSIBLE LINER

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42631-4XL-FLGR
  • Mfr. Model # S42631-4XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Size 4X-Large
  • Colour Fluorescent Green
  • Item High Visibility Parka
  • Material 100% Polyurethane-Coated Polyester
  • Length 35-1/2"
  • Fits Chest Size 55" - 57"
  • Closure Type Zipper with Storm Flap
  • Standards ANSI 107-2010 Compliant Class 3, Level 2, CSA
  • Fabric Weight 300D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list