Skip Content
CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5-IN-1 JACKET/REVERSIBLE LINER

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42611XS-FLOR
  • Mfr. Model # S42611XS-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Lined 5 in 1 Safety Jacket
  • Colour Fluorescent Orange
  • Length 32"
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Size X-Small
  • Closure Type 2-Way Zipper Under Storm Flap
  • Lining Material 100% 6 oz. Quilted Polyester Insulation
  • Insulated Yes
  • Fabric Weight 300D
  • Fits Chest Size 33" - 34"
  • Number of Outside Pockets 5
  • Gender Men's
  • Number of Inside Pockets 2
  • ANSI Class Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list