Skip Content
CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5-IN-1 JACKET/REVERSIBLE LINER

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42611XS-BLK
  • Mfr. Model # S42611XS-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Material 100% Polyurethane-Coated Polyester
  • Size X-Small
  • Length 32"
  • Item Lined 5 in 1 Safety Jacket
  • Standards CSA-Z96-15 Compliant-Class 1, Level 2, ANSI107-2010 Compliant-Class 1, Level 2
  • Closure Type 2-Way Zipper Under Storm Flap
  • Lining Material 100% 6 oz. Quilted Polyester Insulation
  • Fabric Weight 300D
  • Insulated Yes
  • Fits Chest Size 33" - 34"
  • Gender Men's
  • ANSI Class Class 1, Level 2
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list