CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA 5-IN-1 JACKET/REVERSIBLE LINER

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42611S-FLOR
  • Mfr. Model # S42611S-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 4.8 lbs

Product Details

CSA 5-in-1 Jacket/Reversible Liner. Fabric: 100% polyester with PU coating, Lining: 100% polyester, Insulation: 100% quilted 6 oz. polyester (liner only). Meets CSA Z96-09, Class 2, Level 2. Fluorescent Green in colour.

Technical Specs

  • Colour Fluorescent Orange
  • Item High Visibility Parka
  • Material 100% Polyurethane Coated Polyester
  • Size Small
  • Standards ANSI 107-2010 Compliant Class 3, Level 2, CSA
  • Length 32-1/2"
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 5.3 oz.
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Fits Chest Size 35" - 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list