Skip Content
CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5-IN-1 JACKET/REVERSIBLE LINER

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42611S-BLK
  • Mfr. Model # S42611S-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Lined 5 in 1 Safety Jacket
  • Colour Black
  • Material 100% Polyurethane-Coated Polyester
  • Length 32.5"
  • Size Small
  • Standards CSA-Z96-15 Compliant-Class 1, Level 2, ANSI107-2010 Compliant-Class 1, Level 2
  • Insulated Yes
  • Fabric Weight 5.3 oz.
  • Lining Material 100% 6 oz. Quilted Polyester Insulation
  • Closure Type Zipper under storm flap
  • Gender Men's
  • Number of Inside Pockets 3
  • Fits Chest Size 35" - 37"
  • Number of Outside Pockets 2
  • ANSI Class CSA-Z96-09 Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list