Skip Content
CSA 5-IN-1 JACKET/REVERSIBLE LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA 5-IN-1 JACKET/REVERSIBLE LINER

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS42611L-FLGR
  • Mfr. Model # S42611L-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 5.22 lbs

Product Details

CSA 5-in-1 Jacket/Reversible Liner. Fabric: 100% polyester with PU coating, Lining: 100% polyester, Insulation: 100% quilted 6 oz. polyester (liner only). Meets CSA Z96-09, Class 2, Level 2. Fluorescent Green in colour.

Technical Specs

  • Colour Fluorescent Green
  • Length 33-1/2"
  • Item Lined 5 in 1 Safety Jacket
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Size Large
  • Closure Type Zipper with Storm Flap
  • Lining Material 100% 6 oz. Quilted Polyester Insulation
  • Material 100% Polyurethane Coated Polyester
  • Fabric Weight 5.3 oz.
  • Fits Chest Size 42" - 44"
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list