!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S JACKET, L, BLACK, PUR COATED POLYESTER, 6 OZ QUILTED POLYESTER INSULATION LINING

MEN'S JACKET, L, BLACK, PUR COATED POLYESTER, 6 OZ QUILTED POLYESTER INSULATION LINING

TOUGH DUCK

MEN'S JACKET, L, BLACK, PUR COATED POLYESTER, 6 OZ QUILTED POLYESTER INSULATION LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S JACKET, L, BLACK, PUR COATED POLYESTER, 6 OZ QUILTED POLYESTER INSULATION LINING

MEN'S JACKET, L, BLACK, PUR COATED POLYESTER, 6 OZ QUILTED POLYESTER INSULATION LINING

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $273.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RICS42611L-BLK
  • Mfr. Model # S42611L-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 1396
  • Shipping Weight 5.12 lbs

Product Details

Stay safe and dry with this 5-in-1 high-visibility reversible liner. This black men's liner features a zipper closure with a storm flap, two outside pockets, and three inside pockets. It comes in size large and fits 42 to 44-inch chests, and is 33.5 inches long. It is made of polyurethane-coated polyester with quilted polyester insulation. This liner has a fabric weight of 5.3 ounces and meets CSA and ANSI standards.

Technical Specs

  • Item High Visibility Jacket
  • CSA Class 1
  • ANSI Class 1
  • Gender Men's
  • Colour Black
  • Number of Outside Pockets 2
  • Maximum Chest Size 44 in
  • Includes Removable Liner Yes
  • Minimum Chest Size 42 in
  • Fabric Weight 6 oz
  • Garment Type Jacket
  • Style Jacket
  • ANSI Type O
  • Front Closure Type Snap
  • Size L
  • Includes Hood Yes
  • Material 300D Poly Oxford
  • Standards CSA Class 1 Level 2
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list