CS5 120V 7-1/4 CIRCULAR SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CS5 120V 7-1/4 CIRCULAR SAW

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCS5
  • Mfr. Model # CS5
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 13.95 lbs

Product Details

Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 6200, Arbor Size 5/8 In., Depth of Cut @ 90 Deg. 2-7/16 In., Depth of Cut @ 45 Deg. 1-7/8 In., 15.0 Amps @ 120V, Tool Length 11 In., Tool Weight 10.0 lb., Bevel Capacity 56 Degrees , Shoe Ma

Technical Specs

  • Features Improved Spindle Lock
  • Includes 24 Tooth Carbide Blade -- Cb724ab, Blade Wrench
  • Item Circular Saw
  • Number of Conductors 2
  • Blade Side Left
  • Cord Length 10 ft.
  • No Load RPM 6,200
  • Standards UL Listed, CSA Certified
  • Tool Weight 10.0 lbs.
  • Voltage 120 VAC
  • Brake Type None
  • Arbor Size 5/8"
  • Amps 15
  • Tool Length 11"
  • Shoe Material Aluminium
  • Blade Dia. 7-1/4"
  • Bevel Capacity 56 Degrees
  • Depth of Cut @ 45 Deg. 1-7/8"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list