Skip Content
CS HARD HAT FIBERGLS QL 3S YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CS HARD HAT FIBERGLS QL 3S YLW

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2AQSW02A000
  • Mfr. Model # P2AQSW02A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 868
  • Shipping Weight 1.2 lbs

Product Details

Fibre-Metal(R) Roughneck(R) P2A Series hard hat. Proprietary injection molded fiberglass compound delivers exceptional impact and crack resistance. Best-in-class heat resistance, meeting ANSI-Z89.1-2009 impact resistance at temperatures up to 370 Degrees F.

Technical Specs

  • Item Hard Hat
  • Colour Yellow
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size One Size Fits Most
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class G, C
  • CSA Type 1
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Class C, G
  • Hard Hat Style Front Brim
  • Series Roughneck P2A
  • Shell Material Thermoplastic
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List