CS HARD HAT FIBERGLS QL 3S GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CS HARD HAT FIBERGLS QL 3S GY

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2AQSW09A000
  • Mfr. Model # P2AQSW09A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 868
  • Shipping Weight 1.0 lbs

Product Details

Fibre-Metal(R) Roughneck(R) P2A Series hard hat. Proprietary injection molded fiberglass compound delivers exceptional impact and crack resistance. Best-in-class heat resistance, meeting ANSI-Z89.1-2009 impact resistance at temperatures up to 370 Degrees F.

Technical Specs

  • Colour Grey
  • CSA Type 1
  • CSA Class G, C
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list