Skip Content
CS BALL VALVE,INLINE,FNPT,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CS BALL VALVE,INLINE,FNPT,3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H965
  • Mfr. Model # 32H965
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Handle Type Lever
  • Temp. Range -20 Degrees to 175 Degrees F
  • Item Ball Valve
  • Ball Material Carbon Steel
  • Body Material Carbon Steel
  • Pipe Size 3/8"
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Stem Material Steel
  • Port Full
  • Max. Pressure 7000 psi WOG
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 3-Piece
  • Valve Basic Body Material Carbon Steel
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list