CS BALL VALVE,INLINE,FNPT,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CS BALL VALVE,INLINE,FNPT,3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H967
  • Mfr. Model # 32H967
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Body Material Carbon Steel
  • Body Style Inline
  • Pipe Size 3/4"
  • Stem Material Steel
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Max. Pressure 4600 psi WOG
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 3-Piece
  • Valve Basic Body Material Carbon Steel
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list