CS BALL VALVE,INLINE,FNPT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CS BALL VALVE,INLINE,FNPT,1 IN

WKM DYNASEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C490
  • Mfr. Model # 30C490
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range -20 Degrees to 500 Degrees F
  • Ball Material Chrome-Plated Carbon Steel
  • Body Material Carbon Steel
  • Pipe Size 1"
  • Seat Material PTFE
  • Body Style Inline
  • Stem Material Zinc-Plated Carbon Steel
  • Port Full
  • Standards ASME B16.5, B16.34
  • Handle Material Zinc-Plated Carbon Steel
  • Max. Pressure 1500 psi WOG
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Max. Steam Pressure 250 psi WSP
  • Valve Basic Body Material Carbon Steel
  • Handle Type Locking Lever
  • Features ISO Mounting Pad
  • Stem Type Positive Retained
  • Compliance NACE MR0175, ISO 15156
  • Body Seal Material PTFE/Graphite
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list