CS BALL VALVE,INLINE,FNPT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CS BALL VALVE,INLINE,FNPT,1 IN

NAVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C472
  • Mfr. Model # 30C472
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Handle Type Locking Lever
  • Item Ball Valve
  • Temp. Range -20 Degrees to 500 Degrees F
  • Ball Material 316 Stainless Steel
  • Body Style Inline
  • Body Material Carbon Steel
  • Seat Material PTFE
  • Pipe Size 1"
  • Stem Material Stainless Steel
  • Handle Material Stainless Steel
  • Port Full
  • Standards ASME B16.34
  • Connection Type FNPT x FNPT
  • Compliance NACE MR0175
  • Max. Pressure 2000 psi WOG
  • Valve Structure 2-Piece
  • Max. Steam Pressure 250 psi WSP
  • Valve Basic Body Material Carbon Steel
  • Features Threaded End
  • Stem Type Positive Retained
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list