CS BALL VALVE,INLINE,FLANGED,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CS BALL VALVE,INLINE,FLANGED,3 IN

NAVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C461
  • Mfr. Model # 30C461
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.3 lbs

Technical Specs

  • Item Ball Valve
  • Features 150# Flanged
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Type Locking Lever
  • Ball Material CF8M Stainless Steel
  • Body Material Carbon Steel
  • Pipe Size 3"
  • Body Style Inline
  • Stem Material Stainless Steel
  • Seat Material PTFE
  • Standards ASME B16.34
  • Port Standard
  • Max. Pressure 285 psi WOG
  • Handle Material Stainless Steel
  • Compliance NACE MR0175, ISO 15156
  • Max. Steam Pressure 250 psi WSP
  • Connection Type Flanged x Flanged
  • Valve Structure 1-Piece
  • Valve Basic Body Material Carbon Steel
  • Stem Type Positive Retained
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list