CS BALL VALVE,INLINE,FLANGED,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CS BALL VALVE,INLINE,FLANGED,1/2 IN

NAVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C456
  • Mfr. Model # 30C456
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Handle Type Locking Lever
  • Features 150# Flanged
  • Body Material Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Item Ball Valve
  • Ball Material CF8M Stainless Steel
  • Body Style Inline
  • Pipe Size 1/2"
  • Handle Material Stainless Steel
  • Seat Material PTFE
  • Standards ASME B16.34
  • Max. Pressure 285 psi WOG
  • Port Standard
  • Stem Material Stainless Steel
  • Compliance NACE MR0175, ISO 15156
  • Connection Type Flanged x Flanged
  • Valve Structure 1-Piece
  • Max. Steam Pressure 250 psi WSP
  • Valve Basic Body Material Carbon Steel
  • Stem Type Positive Retained
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list