Skip Content
CS BALL VALVE,FNPTXNPSM ,3/8 INX1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CS BALL VALVE,FNPTXNPSM ,3/8 INX1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1BYA2
  • Mfr. Model # 1BYA2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range 40 Degrees to 200 Degrees F
  • Ball Material Nickel-Plated Stainless Steel
  • Body Material Nickel-Plated Carbon Steel
  • Body Style Inline
  • Pipe Size 3/8" x 1/4"
  • Stem Material Nickel-Plated Stainless Steel
  • Stem Type Blowout Proof
  • Port Full
  • Seat Material PTFE
  • Connection Type FNPT x NPSM Male
  • Max. Pressure 500 psi WOG
  • Valve Structure 2-Piece
  • Valve Basic Body Material Nickel, Carbon Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list