CS 6X30IN 2IN FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CS 6X30IN 2IN FLANGE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFFE632F
  • Mfr. Model # FE632F
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Flow Rate (GPM) 90
  • For Use With Process Water, Coatings, Lubricants, Coolants, Cutting Oils, Solvents
  • Includes Buna-N O-ring
  • Dia. (In.) 14-1/2
  • Colour Gray
  • Height (In.) 53-1/8
  • Item Vessel
  • Max. Flow GPM 90
  • Cartridges Required 6
  • Max. Temp. (F) 450 Degrees
  • Housing Material Carbon Steel
  • Standards ASME Code UM Stamp
  • Max. Pressure (PSI) 150
  • Inputs/Outputs 2" NPS
  • Reduces Particulates
  • Head Material Carbon Steel
  • Package Quantity 1
  • Type Cartridge
  • Length (In.) 53-1/8
  • Width (In.) 14-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list