Skip Content
CS 6X10IN 2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CS 6X10IN 2IN NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFFE612
  • Mfr. Model # FE612
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Gray
  • Dia. (In.) 12-1/4
  • Height (In.) 33
  • Flow Rate (GPM) 30
  • For Use With Process Water, Coatings, Lubricants, Coolants, Cutting Oils, Solvents
  • Item Vessel
  • Max. Flow GPM 30
  • Max. Temp. (F) 450 Degrees
  • Includes Buna-N O-ring
  • Housing Material Carbon Steel
  • Cartridges Required 6
  • Max. Pressure (PSI) 150
  • Inputs/Outputs 2" NPT
  • Standards ASME Code UM Stamp
  • Reduces Particulates
  • Head Material Carbon Steel
  • Length (In.) 33
  • Package Quantity 1
  • Type Cartridge
  • Width (In.) 12-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list