Skip Content
CRUCIBLE TALL FORM PORCELAIN 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRUCIBLE TALL FORM PORCELAIN 250ML

CHEMGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36A365
  • Mfr. Model # 36A365
  • UNSPSC # 41122202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 74mm
  • Item Crucible Tall Form
  • Material Porcelain
  • Finish Glazed
  • Size 250mL
  • Diameter 89mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list