CRUCIBLE, TALL FORM, 50ML, PORCELAI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRUCIBLE, TALL FORM, 50ML, PORCELAI

CHEMGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36A363
  • Mfr. Model # 36A363
  • UNSPSC # 41122202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 44mm
  • Item Crucible Tall Form
  • Size 50mL
  • Material Porcelain
  • Finish Glazed
  • Diameter 42mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list