Skip Content
CRUCIBLE,PORCELAIN,25ML,35X52MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRUCIBLE,PORCELAIN,25ML,35X52MM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FVG6
  • Mfr. Model # 8FVG6
  • UNSPSC # 41122202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Capacity 25mL
  • Item Crucible
  • Height 35mm
  • Material Porcelain
  • Diameter 52mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list