CRUCIBLE, LOW FORM, 100ML, PORCELAI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRUCIBLE, LOW FORM, 100ML, PORCELAI

CHEMGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36A370
  • Mfr. Model # 36A370
  • UNSPSC # 41122202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Glazed
  • Height 45mm
  • Item Crucible Low Form
  • Material Porcelain
  • Size 100mL
  • Diameter 75mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list