CRU RLLS 8-32 GR.2 ZP FRG 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRU RLLS 8-32 GR.2 ZP FRG 8-32

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC103-008
  • Mfr. Model # 103-008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 934
  • Shipping Weight 1.0 lbs

Product Details

Forged steel wing nut. Diameter #8, threads per inch 32, wing width 27/32 inch, and overall height 13/32 inch.

Technical Specs

  • Item Wing Nut
  • System of Measurement Inch
  • Nut Height 13/32"
  • Dia./Thread Size 8-32
  • Material Grade Grade 2
  • Nut Style Wing Nut
  • Fastener Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list