Skip Content
CRU RLLS 10-32 GR.2 ZP FRG 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRU RLLS 10-32 GR.2 ZP FRG 10-32

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC103-011
  • Mfr. Model # 103-011
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.005 lbs

Product Details

Forged steel wing nut. Diameter #10, threads per inch 32, wing width 27/32 inches, and overall height 13/32 inches.

Technical Specs

  • Item Wing Nut
  • Nut Height 13/32"
  • System of Measurement Inch
  • Dia./Thread Size 10"-32
  • Material Grade Grade 2
  • Nut Style Wing Nut
  • Fastener Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list