Skip Content
CRU JNT HX 5/8-11 GR.2 ZP 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRU JNT HX 5/8-11 GR.2 ZP 5/8-11

H.PAULIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC141-924
  • Mfr. Model # 141-924
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.29 lbs

Product Details

Used to join threaded rod or studs together. Made of low carbon steel. IFI 128.

Technical Specs

  • Item Coupling Nut
  • System of Measurement Inch
  • Basic Material Low Carbon Steel
  • Dia./Thread Size 5/8-11

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list