Skip Content
CROWFOOT OPEN 3/8DR 1-5/8 OE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROWFOOT OPEN 3/8DR 1-5/8 OE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4952CF
  • Mfr. Model # 4952CF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # 32
  • Shipping Weight 0.37 lbs

Product Details

Anti-slip design. Lock hole on sizes 1 and larger.

Technical Specs

  • Finish Full Polish
  • Item Crowfoot Wrench
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Material Steel
  • Overall Length 2-13/16"
  • Socket Sizes 1-5/8"
  • Head Style Open End

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List