Skip Content
CROWD CONTROL POST,YEL,BLK/YEL BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROWD CONTROL POST,YEL,BLK/YEL BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PB35STDNOD4W
  • Mfr. Model # 889PB35STDNOD4W
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Yellow
  • Belt Length 7-1/2 ft.
  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Post Finish Yellow
  • Number of Belts 1
  • Belt Color Black/Yellow Chevron
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Belt Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list