Skip Content
CROWD CONTROL POST,BLK,BLK/YEL BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROWD CONTROL POST,BLK,BLK/YEL BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PB33STDNOYAW
  • Mfr. Model # 889PB33STDNOYAW
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Colour Black
  • Base Type Black No Scuff
  • Number of Belts 1
  • Post Finish Black
  • Belt Color Yellow with Black Text
  • Belt Message Caution - Do Not Enter
  • Base Material Cast Iron
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 6"
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Indoor / Outdoor Indoor
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list