CROWBAR - HEXAGON 59IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROWBAR - HEXAGON 59IN X 1IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5CB150025
  • Mfr. Model # 5CB150025
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 178
  • Shipping Weight 13.56 lbs

Product Details

Used for digging holes and breaking clay, rock and concrete. Forged from tough high-tensile carbon manganese steel. Ground and sharpened diamond point end. Anti-corrosive primer with enamel finish. Hexagon bar profile for greater control. Blade width 2 inches. Diameter 1 inch. Length 59 inches.

Technical Specs

  • Dia. 1"
  • Item Hexagon Crowbar
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 2"
  • Overall Length 59"
  • Features Used for Digging Holes and Breaking Clay, Rock and Concrete, Ground and Sharpened Diamond Point End for Easier Digging and Breaking Concrete, Long Tapered Blade for Easier Digging, Both Ends Heat Treated for Better Performance and Strength, Hexagon Bar Profile for Greater Control, Anti-Corrosive Primer With Enamel Finish, Correctly Heat Treated to Best Suit Product Application
  • Colour Enamel
  • Material Tough High-Tensile Carbon Manganese Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list