Skip Content
CROSSLINK KITTING SHEET 96X48X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSSLINK KITTING SHEET 96X48X3/8

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001329BLU
  • Mfr. Model # 1001329BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Blue
  • Item Kitting Sheet
  • Length 96"
  • Finish Smooth Cellular
  • Material Crosslink Foam
  • Package Quantity 1
  • Type CrossLink Foam
  • Tensile Strength (PSI) 70 - 100
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Density 4 lbs./cu. ft.
  • Width 48"
  • Thickness 3/8"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Width Tolerance +/-3/16"
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Thickness Tolerance +/-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list