CROSSLINK KITTING SHEET 96X48X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROSSLINK KITTING SHEET 96X48X3/4

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001349BLU
  • Mfr. Model # 1001349BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 8.8 lbs

Technical Specs

  • Colour Blue
  • Item Kitting Sheet
  • Finish Smooth Cellular
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Material Crosslink Foam
  • Tensile Strength (PSI) 70 - 100
  • Package Quantity 1
  • Length 96"
  • Width 48"
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft.
  • Standards MVSS302
  • Thickness 3/4"
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list