Skip Content
CROSSLINK KITTING SHEET 96X48X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSSLINK KITTING SHEET 96X48X1/2

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001339R
  • Mfr. Model # 1001339R
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 6.08 lbs

Technical Specs

  • Colour Red
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Length 96"
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Package Quantity 1
  • Material Crosslink Foam
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Width 48"
  • Density 4 lbs./cu. ft.
  • Length Tolerance +/-3/16"
  • Thickness 1/2"
  • Standards MVSS302
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list