Skip Content
CROSSLINK KITTING SHEET 48X48X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSSLINK KITTING SHEET 48X48X3/4

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001348Y
  • Mfr. Model # 1001348Y
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 4.4 lbs

Technical Specs

  • Length 48"
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Colour Yellow
  • Material Crosslink Foam
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Width 48"
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft.
  • Thickness 3/4"
  • Thickness Tolerance +/-1/16"
  • Standards MVSS302
  • Stretch Limit 200% - 300%
  • Length Tolerance +/-3/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Width Tolerance +/-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list