CROSSLINK KITTING SHEET 48X24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROSSLINK KITTING SHEET 48X24X1

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001356R
  • Mfr. Model # 1001356R
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 2.88 lbs

Technical Specs

  • Colour Red
  • Finish Smooth Cellular
  • Material Crosslink Foam
  • Item Kitting Sheet
  • Length 48"
  • Package Quantity 1
  • Type CrossLink Foam
  • Width 24"
  • Thickness 1"
  • Density 4 lbs./cu. ft.
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Standards MVSS302
  • Tensile Strength (PSI) 70 - 100
  • Length Tolerance +/-3/16"
  • Width Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list