CROSSLINK KITTING SHEET 24X24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROSSLINK KITTING SHEET 24X24X1

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001355BLU
  • Mfr. Model # 1001355BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 1.44 lbs

Technical Specs

  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Material Crosslink Foam
  • Colour Blue
  • Length 24"
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Width 24"
  • Thickness 1"
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Density 4 lbs./cu. ft.
  • Standards MVSS302
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%
  • Width Tolerance +/-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list