CROSSLINK KITTING SHEET 24X24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROSSLINK KITTING SHEET 24X24X1/2

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001336R
  • Mfr. Model # 1001336R
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.76 lbs

Technical Specs

  • Colour Red
  • Material Crosslink Foam
  • Length 24"
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Type CrossLink Foam
  • Tensile Strength (PSI) 70 - 100
  • Density 4 lbs./cu. ft.
  • Width 24"
  • Thickness 1/2"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%
  • Width Tolerance +/-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list