Skip Content
CROSSLINK KITTING SHEET 24X12X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSSLINK KITTING SHEET 24X12X3/8

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001325BLU
  • Mfr. Model # 1001325BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Blue
  • Material Crosslink Foam
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Package Quantity 1
  • Length 24"
  • Type CrossLink Foam
  • Tensile Strength (PSI) 70 - 100
  • Width 12"
  • Thickness 3/8"
  • Density 4 lbs./cu. ft.
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Width Tolerance +/-3/16"
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list