Skip Content
CROSSFLOW TABLE 2000CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSSFLOW TABLE 2000CFM

VENTBOSS BY ROBOVENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBVS220
  • Mfr. Model # S220
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 744
  • Shipping Weight 900.0 lbs

Technical Specs

  • Air Flow (CFM) 2000
  • Depth (In.) 68
  • Height (In.) 89
  • Filter Media Nanofiber
  • Hz 60
  • Input Voltage 480 V
  • Motor HP 2
  • Width (In.) 48
  • Input (Amps) 3.4
  • MERV 13
  • Sound Level dBA 72
  • Series VentBoss
  • Application Light Duty Manual Welding, Weld Training School
  • Item Cross Flow Welding Table
  • Features Heavy-Duty Welded Construction, Powder Coat Finish, Vertical Filter Cartridges, Powerful, Backward Inclined Blower, Suitable for Stainless Steel Welding
  • Includes Minihelic Filter Pressure Gauge, eTech Controls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list