Skip Content
CROSS,RED BRASS,2 IN,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS,RED BRASS,2 IN,150 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VFD1
  • Mfr. Model # 1VFD1
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1801
  • Shipping Weight 2.6 lbs

Product Details

Red brass fittings - class 125. Resist corrosion from water, heat, saltwater, acids, minerals, and soils. For use with air, water, natural gas, and steam. Maximum pressure: 125 PSI. Temperature range: -20 degrees to 400 degrees F: raised square plugs are -20 degrees to 300 degrees F.

Technical Specs

  • Temp. Range -20 Degrees F - 400 Degrees F
  • Item Cross
  • Max. Pressure 125 PSI
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 125
  • Pipe Fitting Material Red Brass
  • Basic Fitting Shape Cross
  • Basic Fitting Material Metal
  • Specific Fitting Shape Cross
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list