CROSS OVER TWEEZERS STRT 6-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROSS OVER TWEEZERS STRT 6-1/4 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9295-89
  • Mfr. Model # 9295-89
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 113
  • Shipping Weight 0.08 lbs

Product Details

For holding small parts without finger pressure. For efficient clamping. Nickel plated. Spring steel, high-strength. Narrow tips. Straight pattern. Gripping surfaces with fine transverse serration. Handles with plastic attachement.

Technical Specs

  • Application Universally Applicable for Efficient Clamping
  • Length 6-1/4"
  • Item Cross Over Tweezers
  • Material Spring Steel, Nickel Plated
  • Type Cross Over, Handles With Plastic Attachment
  • Point Type Straight, Narrow, Serrated
  • Tip Size 1.0 mm
  • Standards ASTM
  • Ratchet No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list